missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Class A Volumetric Flask with Polyethylene Snap-Cap

Calibrated To Contain

Supplier:  Corning™ 558050

 View more versions of this product

Catalog No. 10-202A



Explore available promotions

Description

Description

The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-beaded, heavy-tubing necks, tooled for snap cap fit. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 1 mL and 2 mL sizes are test tube shaped. The 10 mL through 2000 mL sizes are supplied with snap caps.

br>
Cat. Nos. 5580-1 and 5580-2 have no snap caps for 1 mL and 2 mL sizes.

For snap caps only, see Cat. No. 7666.
Specifications

Specifications

Blue
Top style: Heavy duty rim
50 mL
5.11 in.
Long
6/Pk.
Yes
Flat
51 mm
HDPE
2.01 in.
Borosilicate Glass
13 cm
12/Cs.
±0.05 mL
A
Snap Cap
Videos
SDS
Documents

Documents

Promotions

Promotions