missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Class A Volumetric Flask with Polyethylene Snap-Cap
Calibrated “To Contain”
Supplier: Corning™ 5580250
Description
The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-beaded, heavy-tubing necks, tooled for snap cap fit. The graduation line is sharp and permanent; large white block letters make the inscription easy to read. The 1 mL and 2 mL sizes are test tube shaped. The 10 mL through 2000 mL sizes are supplied with snap caps.
br>Cat. Nos. 5580-1 and 5580-2 have no snap caps for 1 mL and 2 mL sizes.
For snap caps only, see Cat. No. 7666.
Specifications
ASTM E694, ASTM E542, ASTM E288 | |
HDPE | |
3.07 in. | |
Borosilicate Glass | |
22.5 cm | |
12/Cs. | |
±0.12 mL | |
A | |
Snap Cap |
Blue | |
Top style: Heavy duty rim | |
250 mL | |
8.85 in. | |
Long | |
6/Pk. | |
Yes | |
Flat | |
78 mm |