missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Class A Volumetric Flasks without Stoppers

Sharp, clear graduation lines

Supplier:  Corning™ 564010FO

 View more versions of this product

Catalog No. 10-210-1B


Explore available promotions

Description

Description

These PYREX™ volumetric flasks provide improved lab convenience, broad selection and precise volume measurement. The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for No. 9 Standard Taper glass stoppers. Stoppers are supplied separately. The graduation line is sharp and permanent and large white block letters make the inscription easy to read. These Class A volumetric flasks have been manufactured to Class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware and ASTM E-288 for volumetric flasks.



For stopper only, see Cat. Nos. 7650 and 7661.
Specifications

Specifications

1.57 in.
Glass, Borosilicate Glass
12 cm
12/Cs.
Yes
Flat
9
10 mL
4.76 in.
Long
12/Pk.
A
40 mm
SDS
Documents

Documents

Promotions

Promotions