missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Class A Volumetric Flasks without Stoppers
Sharp, clear graduation lines
Supplier: Corning™ 5640200FO
Description
These PYREX™ volumetric flasks provide improved lab convenience, broad selection and precise volume measurement. The strength of these flasks has been increased appreciably through machine-blown bodies to which are sealed heavy-tubing necks tooled for No. 9 Standard Taper glass stoppers. Stoppers are supplied separately. The graduation line is sharp and permanent and large white block letters make the inscription easy to read. These Class A volumetric flasks have been manufactured to Class A tolerances as established by ASTM E- 694 for volumetric ware, ASTM E-542 for calibration of volumetric ware and ASTM E-288 for volumetric flasks.
For stopper only, see Cat. Nos. 7650 and 7661.
Specifications
2.9 in. | |
Glass, Borosilicate Glass | |
21.4 cm | |
1/Cs. | |
Yes | |
Flat | |
13 |
200 mL | |
8.42 in. | |
Long | |
1/Pk. | |
A | |
74 mm |