missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Class B Lifetime Red™ Cylinders with Single Metric Scale, TC
Calibrated To Contain
$118.08 - $1402.48
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Class | Lifetime Red |
Type | Graduated Cylinder |
Scale Color | White |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
08-552-1C
|
Corning™
3042100 |
100 mL | 1 mL |
Each for $118.08
Case of 12 Each for $1,416.96
|
|
||||
08-552-1B
|
Corning™
304210 |
10 mL | 0.1 mL |
Case of 24 Each for $1,402.48
|
|
||||
08-552-1F
|
Corning™
30421L |
1 L | 10 mL |
Case for $259.70
|
|
||||
08-552-1E
|
Corning™
3042500 |
500 mL | 5 mL |
Each for $181.52
Case of 8 Each for $1,452.16
|
|
||||
08-552-1G
|
Corning™
30422L |
2000 mL | 20 mL |
Case for $484.32
|
|
||||
Description
Calibrated 'To Contain.' The scale and figures are durable white enamel, which stand out clearly against the red color-band on these Lifetime Red cylinders. The 10 mL size has a funnel top. Bumper guards are supplied with 100 mL through 2000 mL inclusive. The 100 mL size is made in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86 and D-216.
For the same cylinder, but with a built-in glass bumper guard, see Cat. No. 3046.
Compliance
100mL size complies with ASTM™ E 133 and E 1272, and is used in ASTM test D 86.
Specifications
Hexagonal | |
Lifetime Red | |
White | |
Non-sterile | |
Accurate Measurements Delivering or Containing Liquids | |
Autoclavable |
To Contain | |
Graduated Cylinder | |
Round | |
Borosilicate Glass | |
Single |