missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Narrow Mouth Erlenmeyer Flask with Phenolic Screw Cap
Suitable for mixing and storing culture media
Supplier: Corning™ 4985125
Description
Suitable for mixing and storing culture media
These Erlenmeyer flasks with phenolic screw caps are ideal for culturing, mixing and storing media. Impact resistant caps are equipped with cemented-in, inert white rubber liners which are resistant to steam sterilization. Flasks are graduated and include marking space.
Specifications
Black | |
Top style: Threaded | |
125 mL | |
For mixing and storing culture media | |
25 mL | |
10.5 cm | |
24/Cs. | |
24-410 | |
Narrow | |
Screw Cap |
Phenolic | |
2.6 in. | |
Borosilicate Glass | |
50 to 125 mL | |
4.13 in. | |
Narrow Mouth | |
12/Pk. | |
Yes | |
Non-sterile |