missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Cylinders with Single White-Enamel Metric Graduations, TC
Calibrated To Contain
Supplier: Corning™ 30222L
Description
Calibrated 'to contain,' with white enamel graduations. The 100 mL capacity is in accordance with ASTM E-133 and E-1272 and is used in ASTM tests D-86, D-216 and D-447. The 10 mL size has a funnel top. Bumper guards are supplied with 25 mL through 2000 mL sizes inclusive.
Compliance
100mL size meets ASTM™ E 133 and E 1272 requirements and is used in ASTM test D 86.
Specifications
Round | |
Graduated Cylinder | |
To Contain | |
White | |
Hexagonal | |
520 mm | |
3.2 in. | |
2000 mL | |
Single | |
Autoclavable |
±12 mL | |
20.4 in. | |
Non-sterile | |
ASTM D86, ASTM E1272, ASTM E133, ASTM D216, ASTM D447 | |
B | |
Borosilicate Glass | |
83 mm | |
Bumper Guard | |
20 mL | |
20 mL |