missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Cylinders with Single White-Enamel Metric Graduations, TD
Calibrated To Deliver
Supplier: Corning™ 30245
Description
Calibrated 'To Deliver' with white enamel graduations. Bumper guards are supplied on 25 mL through 2000 mL sizes.
Cat. No. 3024-5 - funnel top.
Cat. No. 3024-PACK includes one each of the 10 mL, 25 mL, 50 mL, 100 mL, and 250 mL sizes.
Specifications
With plastic bumper guards to reduce accidental breakage | |
±0.1 mL | |
4.61 in. | |
Non-sterile | |
ASTM E1272, ASTM E438, ASTM E542, ASTM E694 | |
117 mm | |
0.4 in. | |
5 mL | |
Single | |
Autoclavable |
Round | |
Graduated Cylinder | |
To Deliver | |
White | |
Hexagonal | |
Borosilicate Glass | |
12 mm | |
Pack of 1 | |
0.1 mL | |
0.1 mL |