missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Cylinders with Standard Taper 24/40 Joints

Graduated cylinders calibrated To Contain

Supplier:  Corning™ 301250

 View more versions of this product

Catalog No. 08-567-1A


Explore available promotions

Requires : Optional standard taper 24/40 stoppers

Description

Description

Calibrated 'to contain.' Equipped with a standard taper 24/40 outer joint, these cylinders are particularly useful as distilling receivers. Graduation markings are in durable white enamel. Supplied without stoppers.

Specifications

Specifications

Round
To Contain
Hexagonal
ASTM E1272, ASTM E542, ASTM E694
24 mm
Used as Distilling Receivers
Hollow Glass Standard Taper Stoppers
10 in.
Single
Graduated Cylinder
Autoclavable
Non-sterile
±0.5 mL
White
Borosilicate Glass
0.9 in.
Reusable
50 mL
Yes
255 mm
0.5 mL
1 mL
1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions