missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Plain Cylindrical Jars

Can also be used as animal jars

Supplier:  Corning™ 69427L

 View more versions of this product

Catalog No. 11-823E


Explore available promotions

Description

Description

These jars are mold-blown with substantial walls for mechanical strength. The open end of the jars is ground flat. These jars can also be used as animal jars. Do not use with heat, pressure, or vacuum applications.

Specifications

Specifications

256 oz., 7500 mL
256 oz.
Instrument Covers and Solution Containers
4/Cs.
Round
Jar
222 mm
7500 mL
8.75 in.
Borosilicate Glass
1/Pk.
254 mm
10 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions