missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Plain Cylindrical Jars

Can also be used as animal jars

Supplier:  Corning™ 69429L

 View more versions of this product

Catalog No. 11-823G


Explore available promotions

Description

Description

These jars are mold-blown with substantial walls for mechanical strength. The open end of the jars is ground flat. These jars can also be used as animal jars. Do not use with heat, pressure, or vacuum applications.

Specifications

Specifications

320 oz., 9250 mL
320 oz.
Instrument Covers and Solution Containers
1/Cs.
Round
Jar
257 mm
9250 mL
10.12 in.
Borosilicate Glass
1/Pk.
254 mm
10 in.
Videos
SDS
Documents

Documents

Promotions

Promotions