missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Plain Cylindrical Jars

Can also be used as animal jars

Supplier:  Corning™ 694217L

 View more versions of this product

Catalog No. 11-823J


Explore available promotions

Description

Description

These jars are mold-blown with substantial walls for mechanical strength. The open end of the jars is ground flat. These jars can also be used as animal jars. Do not use with heat, pressure, or vacuum applications.

Specifications

Specifications

576 oz., 17000 mL
576 oz.
Instrument Covers and Solution Containers
1/Cs.
Round
Jar
304 mm
17,000 mL
12 in.
Borosilicate Glass
1/Pk.
305 mm
12 in.
Videos
SDS
Documents

Documents

Promotions

Promotions