missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Economy Grade Burets with Replaceable PTFE Stopcock

Replaceable components for cost savings.

$524.48 - $1448.04

Specifications

Diameter (English) Outer 0.55 in.
Material Glass
Graduations 0.1 mL
No. per Pack 2/Pk.
No. per Case 6/Cs.
View More Specs

Includes: Locking PTFE fluorocarbon resin stopcock.

Products 2
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
03-700-15A
Accessories View Documents
Corning™
211625
25 mL
Pack of 2 Each for $524.48
Case of 3 Pack for $1,573.44
 
03-700-15B
Accessories View Documents
Corning™
211650
50 mL
Case of 6 Each for $1,448.04
 
Description

Description

An economical buret designed to reduce replacement costs by providing replaceable components. These sturdy, durable burets have tooled tops and bottoms and white enamel graduations. The screw thread locking PTFE stopcock with ground tip is compatible with Cat. No. 2116 existing buret bodies. Simply replace the stopcock assembly to benefit from the improved design. The new replaceable stopcock assembly features a screw thread locking nut and collar which ensures that the stopcock cannot fall out in use. Cat. No. 2116-GTO replaceable tip has a ground end which ­provides a better grip and helps prevent the tip from falling out.

Specifications

Specifications

0.55 in.
0.1 mL
6/Cs.
PTFE
Glass
2/Pk.
Stopcock
Economy Buret
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'