missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask

Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.

Supplier:  Corning™ 49802L

 View more versions of this product

Catalog No. 10-040M



Explore available promotions

Description

Description

Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.

Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.
Specifications

Specifications

Top style: Reinforced tooled
2000 mL
600 to 1800 mL
10.55 in.
No Stopper
8/Cs.
Large Enamel Marking
Narrow
160 mm
6.29 in.
Borosilicate Glass
200 mL
26.8 cm
Narrow Mouth
1/Pk.
Reusable
Non-sterile
10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions