missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Short Neck Round Bottom Flask, Standard Taper Joint

Excellent chemical durability for contamination-free results

Supplier:  Corning™ 4320300

 View more versions of this product

Catalog No. 09-552-75


Explore available promotions

Description

Description

With full length joints, but with short necks.



The 100, 250, and 500 mL flasks are replacement parts for organic chemistry kits (Cat. Nos. 6949 through 6949K).

Order Info

Manufactured from No. 7740 borosilicate glass. Normal working temperature, 230°C

Specifications

Specifications

3.4 in.
Borosilicate Glass
14.5 cm
12/Cs.
24/40
Round
300 mL
5.7 in.
Short
2/Pk.
Reusable
87 mm
Videos
SDS
Documents

Documents

Promotions

Promotions