missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Long Neck Flat Bottom Flasks, Tooled Mouth

Usual globe-shaped Florence boiling flasks

Supplier:  Corning™ C406050

 View more versions of this product

Catalog No. 10-035A


Explore available promotions

Description

Description

The 12,000 mL size has a short neck.

Specifications

Specifications

Top style: Tooled
50 mL
3.7 in.
Long
1/Pk.
Flat
1
1.9 in.
Borosilicate Glass
9.4 cm
1/Cs.
Reusable
50 mm
Videos
SDS
Documents

Documents

Promotions

Promotions