missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Long Neck Flat Bottom Flasks, Tooled Mouth

Usual globe-shaped Florence boiling flasks

Supplier:  Corning™ 4060500

 View more versions of this product

Catalog No. 10-035E


Explore available promotions

Description

Description

The 12,000 mL size has a short neck.

Specifications

Specifications

Top style: Tooled
500 mL
6.8 in.
Long
6/Pk.
Flat
6
4 in.
Borosilicate Glass
17.4 cm
24/Cs.
Reusable
103 mm
Videos
SDS
Documents

Documents

Promotions

Promotions