missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Long Neck Flat Bottom Flasks, Tooled Mouth

Usual globe-shaped Florence boiling flasks

Supplier:  Corning™ 40601L

 View more versions of this product

Catalog No. 10-035F


Explore available promotions

Description

Description

The 12,000 mL size has a short neck.

Specifications

Specifications

Top style: Tooled
1 L
8.3 in.
Long
6/Pk.
Flat
8
5.1 in.
Borosilicate Glass
21.3 cm
6/Cs.
Reusable
132 mm
Videos
SDS
Documents

Documents

Promotions

Promotions