missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Long Neck Flat Bottom Flasks, Tooled Mouth

Usual globe-shaped Florence boiling flasks

Supplier:  Corning™ 40602L

 View more versions of this product

Catalog No. 10-035G


Explore available promotions

Description

Description

The 12,000 mL size has a short neck.

Specifications

Specifications

Top style: Tooled
2000 mL
11.5 in.
Long
1/Pk.
Flat
8
6.6 in.
Borosilicate Glass
29.3 cm
1/Cs.
Reusable
168 mm
Videos
SDS
Documents

Documents

Promotions

Promotions