missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Long Neck Flat Bottom Flasks, Tooled Mouth

Usual globe-shaped Florence boiling flasks

Supplier:  Corning™ 40606L

 View more versions of this product

Catalog No. 10-035J


Explore available promotions

Description

Description

The 12,000 mL size has a short neck.

Specifications

Specifications

Top style: Tooled
6 L
14.4 in.
Long
1/Pk.
Flat
11
9.3 in.
Borosilicate Glass
36.7 cm
1/Cs.
Reusable
237 mm
Videos
SDS
Documents

Documents

Promotions

Promotions