missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Long Neck Flat Bottom Flasks, Tooled Mouth

Usual globe-shaped Florence boiling flasks

Supplier:  Corning™ 406012L

 View more versions of this product

Catalog No. 10-035K


Explore available promotions

Description

Description

The 12,000 mL size has a short neck.

Specifications

Specifications

Top style: Tooled
12 L
14.6 in.
Short
1/Pk.
Flat
11
11.6 in.
Borosilicate Glass
37 cm
1/Cs.
Reusable
29.7 cm
Videos
SDS
Documents

Documents

Promotions

Promotions