missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Short Neck Flat Bottom Flasks, Standard Taper Joint

Short Necks

Supplier:  Corning™ 41001L

 View more versions of this product

Catalog No. 09-559E


Explore available promotions

Description

Description

Short Necks

With full length outer joints, but with shorter necks.

Specifications

Specifications

5.1 in.
Borosilicate Glass
18.5 cm
12/Cs.
24/40
Flat
1 L
7.2 in.
Short
1/Pk.
Reusable
132 mm
Videos
SDS
Documents

Documents

Promotions

Promotions