missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Plain Diameter 60° Angle Funnel with Short Wide Stem

Beaded rims reduce chipping

Supplier:  Corning™ 61205

 View more versions of this product

Catalog No. 10-373A



Explore available promotions

Description

Description

Beaded rims reduce chipping

Stems are approximately 15 mm O.D. by 100 mm (4) long.

Specifications

Specifications

12.2 cm
Borosilicate Glass
60°
Plain Filling Funnel
1.5 cm
19.9 cm
10 cm
SDS
Documents

Documents

Promotions

Promotions