missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Graduated Wide Mouth Erlenmeyer Flasks with GL45 Screw Cap

Ideal for all media prep and storage needs

Supplier:  Corning™ 49951L

 View more versions of this product

Catalog No. 10-041-6C


Explore available promotions

Description

Description

Features a convenient single size plug-seal cap. Wide, 29 mm neck opening makes it easy to use larger volume serological pipets. Ideal product for all media prep and storage needs. Can be used as vented culture flask when optional membrane cap is used.



For replacement caps, O-Rings or Vented Membrane Cap, see Cat. No. 1395
Specifications

Specifications

Orange
Top style: Threaded
1 L
8.85 in.
Drip-free pouring rings
6/Cs.
Reusable
Non-sterile
128 mm
Polypropylene
5.03 in.
Borosilicate Glass
22.5 cm
Wide Mouth
6/Pk.
Wide
Screw Cap
SDS
Documents

Documents

Promotions

Promotions