missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Graduated Wide Mouth Erlenmeyer Flasks with GL45 Screw Cap
Ideal for all media prep and storage needs
Supplier: Corning™ 49952L
Description
Features a convenient single size plug-seal cap. Wide, 29 mm neck opening makes it easy to use larger volume serological pipets. Ideal product for all media prep and storage needs. Can be used as vented culture flask when optional membrane cap is used.
For replacement caps, O-Rings or Vented Membrane Cap, see Cat. No. 1395
Specifications
Orange | |
Case of 1; Top style: Threaded | |
2000 mL | |
10.55 in. | |
Drip-free pouring rings | |
1/Cs. | |
Reusable | |
Non-sterile | |
160 mm |
Polypropylene | |
6.29 in. | |
Borosilicate Glass | |
26.8 cm | |
Wide Mouth | |
1/Pk. | |
Wide | |
Screw Cap |