missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Graham Condensers with Outer Standard Taper Joint at Top
For use in distillation setups
$572.35 - $639.44
Specifications
Diameter (English) Outer Jacket | 1.61 in. |
---|---|
Diameter (English) Outer Tubulation | 0.39 in. |
Diameter (Metric) Outer Jacket | 41 mm |
Diameter (Metric) Outer Tubulation | 10 mm |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Height (English) | Length (English) Jacket | Standard Taper Joint No | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Length (English) Jacket | Standard Taper Joint No | Price | Quantity | |||
07-729B
|
Corning™
2540300 |
17.71 in. | 11.81 in. | 24/40 |
Case for $639.44
|
|
|||
07-729A
|
Corning™
2540200 |
13.77 in. | 7.87 in. | 19/38 |
Case for $572.35
|
|
|||
Description
These PYREX™ condensers have a high surface area per unit length of the 200mm long jacket with a 19/38 Standard Taper outer joint at the top and a plain drip tip at the bottom. They are primarily used in distillation assemblies. Condenser tubulations are approximately 10 mm O.D.Specifications
1.61 in. | |
41 mm | |
Borosilicate Glass | |
For vacuum distillations |
0.39 in. | |
10 mm | |
Graham Condenser |