missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Short Neck Heavy-Wall Round Bottom Boiling Flasks, Standard Taper Joints
Feature 25 to 30% greater wall thickness than standard flasks for mechanical strength
Supplier: Corning™ 4320C50
Description
This heavy duty boiling flask provides increased mechanical strength. The flask features walls which are 25% to 30% thicker than the standard version.
Specifications
Thickness >25 to 30% | |
50 mL | |
2.4 in. | |
Short | |
1/Pk. | |
446°F | |
Round |
1.9 in. | |
Borosilicate Glass | |
6.1 cm | |
1/Cs. | |
24/40 | |
230°C | |
49 mm |