missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Short Neck Heavy-Wall Round Bottom Boiling Flasks, Standard Taper Joints

Feature 25 to 30% greater wall thickness than standard flasks for mechanical strength

Supplier:  Corning™ 4320C5L

 View more versions of this product

Catalog No. 10-068-1H


Explore available promotions

Description

Description

This heavy duty boiling flask provides increased mechanical strength. The flask features walls which are 25% to 30% thicker than the standard version.

Specifications

Specifications

Thickness >25 to 30%
5 L
11.8 in.
Short
1/Pk.
446°F
Round
8.7 in.
Borosilicate Glass
30 cm
1/Cs.
45/50
230°C
221 mm
Videos
SDS
Documents

Documents

Promotions

Promotions