missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Iodine Determination Flasks with Glass No. 22 Standard Taper Stopper
Specially designed flasks blown in molds to ensure uniformity and proper contour
$156.91 - $718.41
Specifications
| Closure Material | Hollow Glass |
|---|---|
| Description | Top style: Tooled |
| Material | Borosilicate Glass |
| Neck Style | Wide Mouth |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
10-094B
|
Corning™
5400250 |
250 mL |
Each for $156.91
Case of 8 Each for $1,255.28
|
|
|||||
|
10-094C
|
Corning™
5400500 |
500 mL |
Each for $195.32
Case of 6 Each for $1,171.92
|
|
|||||
|
10-094A
|
Corning™
5400125 |
125 mL |
Pack of 6 Each for $718.41
Case of 2 Pack for $1,436.82
|
|
|||||
Description
These iodine determination flasks are blown in specially designed molds, thereby insuring uniformity and proper contour. The stopper projects above the liquid seal trough to facilitate removal.
Reference: ASTM D-29 and D-555.
For stopper only, see Cat. No. 7640N.
Compliance
ASTM™ D 29 and D 555
Specifications
| Hollow Glass | |
| Borosilicate Glass | |
| Reusable | |
| Non-sterile | |
| 22 |
| Top style: Tooled | |
| Wide Mouth | |
| Wide | |
| Barrel Head |