missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask
Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and wide mouth.
Supplier: Corning™ 49801XL
Description
Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.Specifications
Top style: Heavy duty rim | |
1500 mL | |
400 to 1500 mL | |
9.6 in. | |
Narrow Mouth | |
1/Pk. | |
Reusable | |
Non-sterile | |
9 |
5.8 in. | |
Borosilicate Glass | |
100 mL | |
24.4 cm | |
1/Cs. | |
Large Enamel Marking | |
Narrow | |
14.9 cm |