missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Replacement Resin Reaction Kettle Bottom

Lower sections moldblown for breakage resistance

Supplier:  Corning™ 69474LBO

 View more versions of this product

Catalog No. 11-847-10E


Explore available promotions

Description

Description

This is a PYREX replacement kettle bottom for Cat. No. 6947 resin reaction kettles.

Certifications

CSA Certified

Specifications

Specifications

Top style: Ground
4 L
Organic reactions involving viscous materials
34 cm
4/Pk.
Cylindrical
200°C
Wide
5.5 in.
Glass
13.3 in.
4/Cs.
Reaction kettle bottom
392°F
Reusable
140 mm
Videos
SDS
Documents

Documents

Promotions

Promotions