missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Pear-Shaped Flasks, Standard Taper Joint
With a single standard taper outer joint
$132.50 - $1,251.13
Specifications
Material | Borosilicate Glass |
---|---|
Neck Style | Short |
Shape | Pear |
Temperature Range (English) | 446°F |
Temperature Range (Metric) | 230°C |
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | ||||
10-060-11A
|
Corning™
431850 |
50 mL | 24/40 |
N/A
|
|
||||
10-060-11E
|
Corning™
4318250 |
250 mL | 24/40 |
N/A
|
|
||||
10-060-5E
|
Corning™
4315100 |
100 mL | 14/20 |
N/A
|
|
||||
10-060-5D
|
Corning™
431550 |
50 mL | 14/20 |
N/A
|
|
||||
Description
These flasks are equipped with standard taper 14/20 outer joint, standard taper 19/22 joint, and standard taper 24/40 joint.
Specifications
Borosilicate Glass | |
Pear | |
230°C | |
Pear |
Short | |
446°F | |
Reusable |