missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Double Spout, Double Pour Beakers, Graduated
With double spout and double scale
Supplier: Corning™ 6480250
Alert:
Do not subject directly to heat source.
Description
With double spout and double scale
Graduated in both fluid ounces and milliliters. The graduations are approximate only. These blown graduates, of substantial weight for greater mechanical strength, are ideal for measuring hot solutions. (Because of their heavy walls, they should not be subjected to direct contact with the heat source.)
Specifications
8.45 oz. | |
6.4 cm | |
Borosilicate Glass | |
10 to 250 mL | |
13 cm | |
10 mL | |
1/Pk. | |
Reusable | |
Dual White Scale |
2.51 in. | |
250 mL | |
Ideal for Measuring Hot Solutions | |
5.11 in. | |
Double Spout | |
Marking Spot | |
Beaker | |
Yes |