missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Reusable Glass Tubes with Rubber-Lined Phenolic Caps
Deep-form phenolic caps facilitate handling and sealing after autoclaving
Supplier: Corning™ 982516
Description
Deep-form phenolic caps facilitate handling and sealing after autoclaving
Furnished with deep-form phenolic caps to facilitate handling and sealing after autoclaving. Caps are fabricated from a special formula resistant to the effects of temperature and steam in autoclaving. Caps are provided with a glued-in, white rubber liner. The white enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased.
For phenolic caps, see Cat. No. 9999.
Specifications
Black | |
Threaded | |
100 mm | |
Marking Spot | |
15-415 | |
No | |
Screw Cap |
Phenolic | |
11 mL | |
Borosilicate Glass | |
Rubber | |
Non-sterile | |
16 mm | |
Culture Tube |