missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Reusable Glass Tubes with Rubber-Lined Phenolic Caps

Deep-form phenolic caps facilitate handling and sealing after autoclaving

Supplier:  Corning™ 982525X

 View more versions of this product

Catalog No. 14-932F



Explore available promotions

Description

Description

Deep-form phenolic caps facilitate handling and sealing after autoclaving

Furnished with deep-form phenolic caps to facilitate handling and sealing after autoclaving. Caps are fabricated from a special formula resistant to the effects of temperature and steam in autoclaving. Caps are provided with a glued-in, white rubber liner. The white enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased.

For phenolic caps, see Cat. No. 9999.

 

Specifications

Specifications

Black
Threaded
200 mm
Marking Spot
24-410
Autoclavable
25 mm
Culture Tube
Phenolic
70 mL
Borosilicate Glass
Rubber
Non-sterile
No
Screw Cap
Videos
SDS
Documents

Documents

Promotions

Promotions