missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Reusable Petri Dishes: Bottoms Only

For use with Corning PYREX Brand Reusable Petri Dishes

$147.27 - $414.93

Specifications

Color Blue, White
Disposable Reusable
Material Borosilicate Glass
Shape Round
Sterility Non-sterile
View More Specs

Products 6
Catalog Number Mfr. No. Diameter (Metric) Height (Metric) Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Height (Metric) Price Quantity  
08-748C
View Documents
Corning™
3160101BO
100 mm 15 mm N/A
Only null left
 
08-748A
View Documents
Corning™
316060BO
60 mm 15 mm N/A
Only null left
 
08-748B
View Documents
Corning™
3160100BO
100 mm 10 mm N/A
Only null left
 
08-748D
View Documents
Corning™
3160102BO
100 mm 20 mm N/A
Only null left
 
08-748E
View Documents
Corning™
3160150BO
150 mm 15 mm N/A
Only null left
 
08-748F
View Documents
Corning™
3160152BO
150 mm 20 mm N/A
Only null left
 
Description

Description

These flat, clear PYREX™ dish bottoms will withstand repeated sterilization (wet or dry). The edges are beaded to provide greater mechanical strength. The bead also provides a means to equally space the side walls of the bottom and cover, thereby reducing the capillary action of the condensed moisture on the sides. They are not affected chemically or thermally by any of the methods commonly employed in laboratories where sterilization is routinely used. The bottoms are marked in white enamel to make sorting easier. Bottoms also have a triangular enamel reference point for serial dilutions.

Specifications

Specifications

Blue, White
Borosilicate Glass
Non-sterile
Cell Culture Petri Dish
12/Cs.
Reusable
Round
Non-treated
Beaded
12/Pk.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'