Learn More
Corning™ PYREX™ Reusable Petri Dishes: Complete
Flat, clear dishes with beaded edges withstand repeated sterilization (wet or dry)
$266.87 - $1364.54
Specifications
Color | Blue, White |
---|---|
Disposable | Reusable |
Material | Borosilicate Glass |
Shape | Round |
Surface Treatment | Non-treated |
Catalog Number | Mfr. No. | Diameter (Metric) | Height (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Height (Metric) | Price | Quantity | ||||
08-747A
|
Corning™
316060 |
60 mm | 15 mm |
Pack of 12 Each for $340.13
Case of 6 Pack for $2,040.78
|
|
||||
08-747B
|
Corning™
C3160100 |
100 mm | 10 mm |
Pack of 12 Each for $279.07
Case of 6 Pack for $1,674.42
|
|
||||
08-747C
|
Corning™
3160101 |
100 mm | 15 mm |
Pack of 12 Each for $273.58
Case of 6 Pack for $1,641.48
|
|
||||
08-747D
|
Corning™
3160102 |
100 mm | 20 mm |
Pack of 12 Each for $266.87
Case of 6 Pack for $1,601.22
|
|
||||
08-747E
|
Corning™
3160150 |
150 mm | 15 mm |
Pack of 12 Each for $731.56
Case of 2 Pack for $1,463.12
|
|
||||
08-747F
|
Corning™
3160152 |
150 mm | 20 mm |
Case of 24 Each for $1,364.54
|
|
||||
Description
Flat, clear dishes with beaded edges withstand repeated sterilization (wet or dry)
These flat, clear dishes will withstand repeated sterilization (wet or dry). The edges are beaded to provide greater mechanical strength. The bead also provides a means to equally space the side walls of the bottom and cover, thereby reducing the capillary action of condensed moisture on the sides. They are not affected chemically or thermally by any of the methods commonly employed in laboratories where sterilization is a major factor in routine or in specialized work. The covered dish is not airtight. The tops are marked in blue enamel and the bottoms in white enamel to make sorting easier. Bottoms also have a triangular, enamel reference point for serial dilutions.
Specifications
Blue, White | |
Borosilicate Glass | |
Non-treated | |
Beaded |
Reusable | |
Round | |
Cell Culture Petri Dish | |
12/Pk. |