missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Ribbed Watch Glass/Beaker Cover
Ribbed design permits reflux of digestate and escape of excess vapor, thus preventing vapor buildup.
Supplier: Corning™ 999075
Description
Designed for use as a beaker cover. Ribs are molded into the glass so that they canât pop off as they do when cane is sealed to standard watch glasses. Permits reflux of digestate and escape of excess vapor. Eliminates risk of contamination from dropped hooks or props. Meets EPA requirements for methods 3005, 3010, and 3020.
Specifications
U.S. EPA | |
Borosilicate Glass | |
Watch Glass | |
For 250 mL beaker | |
12/Cs. | |
2.95 in. |
Reusable | |
Round | |
Used as Beaker Covers | |
Rib | |
12/Pk. | |
7.5 cm |