missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Long Neck Round Bottom Flasks, Tooled Mouth

Useful in apparatus assemblies

Supplier:  Corning™ 42801L

 View more versions of this product

Catalog No. 10-060G


Explore available promotions

Description

Description

These PYREX™ round bottom boiling flasks have long necks with tooled mouths and take a No. 5 rubber stopper. They are manufactured from No. 7740 borosilicate glass. Wall thicknesses are carefully controlled to provide the proper balance between thermal expansion and mechanical strength for greater shock resistance. Their excellent chemical durability results in contamination-free results and long life under the toughest lab conditions. The normal working temperature for PYREX™ boiling flasks is 230°C.
Specifications

Specifications

Top style: Tooled
1 L
9.4 in.
Long
6/Pk.
230°C
Round
8
5.1 in.
Borosilicate Glass
24 cm
12/Cs.
446°F
Reusable
130 mm
Videos
SDS
Documents

Documents

Promotions

Promotions