Learn More
Corning™ PYREX™ Round Wide-Mouth Media Storage Bottles with GLS80 Screw Cap
Designed for heavy-duty storage as well as mixing and sampling
$572.27 - $1791.08
Specifications
Material | Borosilicate Glass |
---|---|
No. per Case | 10/Cs. |
No. per Pack | 10/Pk. |
Sterility | Non-sterile |
Closure Color | Orange |
Alert:
Do not tighten caps immediately after autoclaving, as the vacuum resulting from cooling can cause breakage
Includes: Linerless, one-piece, autoclavable, orange polypropylene plug-seal GLS80 threaded cap with drip-free pouring ring
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
13-700-403
|
Corning™
1397500 |
500 mL |
Case of 10 Each for $572.27
|
|
|||||
13-700-404
|
Corning™
13971L |
1 L |
Case of 10 Each for $702.58
|
|
|||||
13-700-405
|
Corning™
13972L |
2000 mL |
Case of 10 Each for $1,791.08
|
|
|||||
Description
Wide mouth bottles are designed for heavy duty storage as well as mixing and sampling. The extra-wide mouth (69 mm inner diameter) gives easier access for pouring and removing pastes, powders, and larger items. They include a linerless, one-piece autoclavable orange polyÂproÂpylene plug seal GLS 80-threaded cap with a drip-free pouring ring. The neck GL 45-threaded bottles, is much easier to add or remove powders, and to clean.
Specifications
Borosilicate Glass | |
10/Pk. | |
Orange | |
Polypropylene | |
Plug Seal |
10/Cs. | |
Non-sterile | |
Cylindrical | |
GL S80 |