missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Screw Cap Culture Tubes with PTFE Lined Phenolic Caps
PTFE interface is firmly bonded to glued-in rubber liner
Supplier: Corning™ 982620X
Description
Similar to Cat. No. 9825, but phenolic cap has a PTFE interface firmly bonded to the glued-in rubber liner, providing a sure and highly inert sealing face.
For phenolic caps, see Cat. No. 9998.
Specifications
Black | |
Threaded | |
150 mm | |
Marking Spot | |
18-415 | |
No | |
Screw Cap |
Phenolic | |
34 mL | |
Borosilicate Glass | |
PTFE | |
Non-sterile | |
20 mm | |
Culture Tube |