missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Squibb Glass Separatory Funnel with Glass Standard Taper Stopper and Rotaflo™ Stopcock
Pear-shaped with standard taper ground neck, offset PTFE-plug stopcock and all-glass PYREX stopper
$352.13 - $456.93
Specifications
Diameter (Metric) Stem | 1 cm |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For replacement glass stoppers |
Length (Metric) Stem | 65 mm |
Quantity | Each |
Catalog Number | Mfr. No. | Capacity (Metric) | Stopper Number | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Stopper Number | Quantity | Price | Quantity | |||
10-437-6A
|
Corning™
6302125 |
125 mL | 22 | Each |
Case for $352.13
|
|
|||
10-437-6C
|
Corning™
6302500 |
500 mL | 27 | Each |
Case for $456.93
|
|
|||
10-437-6B
|
Corning™
6302250 |
250 mL | 22 | Each |
Case for $426.74
|
|
|||
Description
- Rotaflo (“Slammer”) stopcock uses cylindrical PTFE plug in a glass barrel
- Knurled knob operates plug against the valve seat, providing precise control of flow
- Won't freeze; doesn't require lubrication
- No gaskets or O-rings are used
- Comes with both a polyethylene stopper and a hollow PYREX stopper with a closed bottom
Order Info
Plugs fit interchangeably. Stem length, 65mm.
Specifications
1 cm | |
For replacement glass stoppers | |
Each | |
Polyethylene |
Borosilicate Glass | |
65 mm | |
PTFE | |
Squibb Separatory Funnel |