missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Squibb Separatory Funnel with PTFE Standard Stopcock and Glass Standard Taper Stopper
Pear-shaped glass funnel with 65 mm stem length.
Supplier: Corning™ 640260
Description
The PTFE stopcock fits into the micro-finish barrel. The PTFE stopcock also reduces freezing problems and eliminates grease contamination.
For stopper only, see Cat. No. 7650.
Specifications
4.7 cm | |
Borosilicate Glass | |
65 mm | |
2; PTFE | |
16 |
60 mL | |
For replacement glass standard taper stoppers | |
Each | |
Glass | |
Squibb Separatory Funnel |