missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Long Neck Shaker Erlenmeyer Flask
Ideal for shaker cultures
Supplier: Corning™ 44421L
Description
The long neck culture flask is basically an Erlenmeyer flask to which a long straight, rimless neck of heavy tubing has been added. The longer necks reduce the amount of splashed solution reaching the closure. It is ideal for shaker cultures.
Cat. Nos. 26794-25 and 26795-25 closure fits 125 mL. Cat. Nos. 26796-38 and 26797-38 closure fits 250, 500, 1 L, 2L.
Order Info
Closures sold separately
Specifications
Style: Shaker; Top style: Plain | |
3.8 cm | |
Borosilicate Glass | |
8.5 in. | |
Delong | |
1/Pk. | |
Non-sterile |
5 in. | |
1 L | |
Ideal for shaker cultures | |
21.6 cm | |
1/Cs. | |
Yes | |
129 mm |