missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Tall-Form Berzelius Beakers with Spout, Graduated
Graduated to indicate approximate content
Supplier: Corning™ 1060500
Description
Corning™ PYREX™ Tall-Form Berzelius Beakers are graduated to indicate approximate content.
A tall beaker with spout to facilitate pouring. For convenience, these beakers are graduated to indicate their approximate content.
Specifications
16.9 oz. | |
7.5 cm | |
Borosilicate Glass | |
50 to 450 mL | |
13.6 cm | |
50 mL | |
6 Pk. | |
Reusable | |
ASTM E960 | |
Berzelius |
2.95 in. | |
500 mL | |
Convenient for Easy Pouring | |
5.34 in. | |
Spout | |
Marking Spot | |
Beaker | |
Yes | |
White Enamel Scale |