missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Tall-Form Berzelius Beakers with Spout, Graduated
Graduated to indicate approximate content
Supplier: Corning™ 1060600
Description
Corning™ PYREX™ Tall-Form Berzelius Beakers are graduated to indicate approximate content.
A tall beaker with spout to facilitate pouring. For convenience, these beakers are graduated to indicate their approximate content.
Spécifications
| 20.28 oz. | |
| 7.9 cm | |
| Borosilicate Glass | |
| 50 to 550 mL | |
| 15.2 cm | |
| 50 mL | |
| 6 Pk. | |
| Reusable | |
| ASTM E960 | |
| Berzelius |
| 3.11 in. | |
| 600 mL | |
| Convenient for Easy Pouring | |
| 5.98 in. | |
| Spout | |
| Marking Spot | |
| Beaker | |
| Yes | |
| White Enamel Scale |