missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ 105° Angle Vacuum Connecting Adapter
105° angle connector with 10mm O.D. tubulation for attaching to vacuum pump
Supplier: Corning™ 894719
Alert:
Because of variations in conditions, glassware cannot be guaranteed against breakage under vacuum or pressure. Adequate precautions should be taken to protect personnel who are doing such work.
Description
With tubulation of 10 mm O.D. for attaching to a vacuum pump or to inner and outer standard taper joints. Includes a drip-tip on the inner tube.
Specifications
Borosilicate Glass (3.3) | |
10 cm | |
For attaching to vacuum pump | |
19/22 Inner bottom, 19/22 outer top | |
Tube Adapter |
3.93 in. | |
Vacuum pump | |
Drip tip on the inner tube | |
105° |