missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ VISTA™ Class A Cylinder
Calibrated To Deliver
$67.97 - $67.97
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | ASTM E1272 |
Class | A |
Type | Graduated Cylinder |
Scale Color | Blue |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
S76102B
|
Corning™
7002425EM |
25 mL |
Each for $67.97
Case of 18 Each for $1,223.46
|
|
|||||
Description
- Blue enamel graduations
- Capacity is in accordance with ASTM E-1272
- 10mL size has a funnel top for easier filling
Specifications
To Deliver | |
A | |
Blue | |
Borosilicate Glass |
ASTM E1272 | |
Graduated Cylinder | |
Non-sterile | |
Single |