missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ VISTA™ Class A Reusable Volumetric Pipets, Color-Coded
Sizes are color-coded for easy identification
Supplier: Corning™ 707105
Description
These volumetric pipets are manufactured to Class A capacity tolerances as indicated by ASTM E-969. Sizes 1 mL through 10 mL are color-coded.
Compliance
Manufactured to Class A capacity tolerances as indicated by ASTM™ E-969.
Specifications
| ASTM E969 | |
| Pyrex™ Vista™ | |
| Round | |
| White | |
| Volumetric Pipet |
| A | |
| Non-sterile | |
| 0.17 oz. | |
| 5 mL | |
| Reusable |