missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ VISTA™ Reusable Glass Tubes with Phenolic Screw Caps
Supplied with deep-form phenolic caps to facilitate handling and sealing after autoclaving
Supplier: Corning™ 7082516X
Description
These culture tubes are supplied with deep-form phenolic caps with a rubber liner to facilitate handling and sealing after autoclaving. The blue enamel marking spot gives an excellent surface for pencil notations. Pencil marks are easily erased. For replacement phenolic caps, see Cat. No. 9999.
Order Info
Replacement caps available.
Specifications
| Black | |
| Black | |
| 15 mL | |
| Borosilicate Glass | |
| Blue Enamel Marking Spot | |
| 15-415 | |
| Autoclavable | |
| 16 mm | |
| Culture Tube |
| Phenolic | |
| Threaded | |
| 125 mm | |
| Reusable | |
| Rubber | |
| Non-sterile | |
| No | |
| Screw Cap |